Check Availability
  • GE LIGHTING 

    48" 32 Watts Linear Fluorescent Lamp, T8, Medium Bi-Pin (G13), 2750 Lumens, 5000K Bulb Color Temp.

  • Item # 2ETV9
  • Mfr. Model # F32T8/SXL/SPX50/ECO
48" 32 Watts Linear Fluorescent Lamp, T8, Medium Bi-Pin (G13), 2750 Lumens, 5000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2ETV9
Mfr. Model # F32T8/SXL/SPX50/ECO
UNSPSC #39101605
Catalog Page 482
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Linear Fluorescent Lamp
Bulb Shape T8
Bulb Base Type Medium Bi-Pin (G13)
Max. Overall Bulb Length 48"
Watts 32
Light Appearance 5000K and Above, Daylight
Bulb Color Temp. 5000K
Bulb Primary Application General Purpose
Average Bulb Life 60,000 hr.
Lumens 2750
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1"
Color Rendering Index 80.0
Bulb Min. Starting Temp. -22 Degrees F
Bulb Designation F32T8/SXL/SPX50/ECO
High Output No
Case Quantity 36
Voltage 120
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms