Check Availability
  • GE LIGHTING 

    48" 32 Watts Linear Fluorescent Lamp, T8, Medium Bi-Pin (G13), 2850 Lumens, 4100K Bulb Color Temp.

  • Item # 2ETV8
  • Mfr. Model # F32T8/SXL/SPX41/ECO
48" 32 Watts Linear Fluorescent Lamp, T8, Medium Bi-Pin (G13), 2850 Lumens, 4100K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Higher system efficiency for reduced energy consumption compared to T12 systems. Lamps are well-suited for warehouse and industrial applications.
Show More Close
 

Technical Specifications

Item # 2ETV8
Mfr. Model # F32T8/SXL/SPX41/ECO
UNSPSC #39101605
Shipping Weight 0.39 lbs
Country of Origin USA *
Item Linear Fluorescent Lamp
Bulb Shape T8
Bulb Base Type Medium Bi-Pin (G13)
Max. Overall Bulb Length 48"
Watts 32
Light Appearance 4000 to 4999K, Cool White
Bulb Color Temp. 4100K
Bulb Primary Application General Purpose
Average Bulb Life 60,000 hr.
Lumens 2850
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1"
Color Rendering Index 81.0
Bulb Min. Starting Temp. -22 Degrees F
Bulb Designation F32T8/SXL/SPX41/ECO
High Output No
Standards Meets 2012 Lighting Legislation Energy
Case Quantity 36
Voltage 120
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms