Check Availability
  • GE LIGHTING 

    48" 32 Watts Linear Fluorescent Lamp, T8, Medium Bi-Pin (G13), 3007 Lumens, 4100K Bulb Color Temp.

  • Item # 1PDD3
  • Mfr. Model # F32T8/XL/SPX41/HL/ECO/CVG
48" 32 Watts Linear Fluorescent Lamp, T8, Medium Bi-Pin (G13), 3007 Lumens, 4100K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1PDD3
Mfr. Model # F32T8/XL/SPX41/HL/ECO/CVG
UNSPSC #39101605
Shipping Weight 0.52 lbs
Country of Origin USA *
Item Linear Fluorescent Lamp
Bulb Shape T8
Bulb Base Type Medium Bi-Pin (G13)
Max. Overall Bulb Length 48"
Watts 32
Light Appearance 4000 to 4999K, Cool White
Bulb Color Temp. 4100K
Bulb Primary Application Specialty
Average Bulb Life 42,000 hr.
Lumens 3007
Shatter-Resistant Yes
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1"
Color Rendering Index 85.0
Bulb Min. Starting Temp. -22 Degrees F
Bulb Designation F32T8/XL/SPX41/H/CVG
High Output No
Standards Meets 2012 Lighting Legislation Energy
Case Quantity 36
Voltage 120
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms