Check Availability
  • GE LIGHTING 

    48" 32 Watts Linear Fluorescent Lamp, T8, Medium Bi-Pin (G13), 3007 Lumens, 3500K Bulb Color Temp.

  • Item # 1MM81
  • Mfr. Model # F32T8/XL/SPX35/ECO/CVG
48" 32 Watts Linear Fluorescent Lamp, T8, Medium Bi-Pin (G13), 3007 Lumens, 3500K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1MM81
Mfr. Model # F32T8/XL/SPX35/ECO/CVG
UNSPSC #39101605
Catalog Page 482
Shipping Weight 0.48 lbs
Country of Origin USA *
Item Linear Fluorescent Lamp
Bulb Shape T8
Bulb Base Type Medium Bi-Pin (G13)
Max. Overall Bulb Length 48"
Watts 32
Light Appearance 3000 to 3999K, Warm White
Bulb Color Temp. 3500K
Bulb Primary Application Specialty
Average Bulb Life 42,000 hr.
Lumens 3007
Shatter-Resistant Yes
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1"
Color Rendering Index 86.0
Bulb Min. Starting Temp. -22 Degrees F
Bulb Designation F32T8/XL/SPX35/ECO/CVG
Standards Meets 2012 Lighting Legislation Energy
Case Quantity 36
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms