Check Availability
  • GE LIGHTING 

    48" 25 Watts Linear Fluorescent Lamp, T8, Medium Bi-Pin (G13), 2500 Lumens, 5000K Bulb Color Temp.

  • Item # 18L043
  • Mfr. Model # F32T8/25W/SPP50/ECO
48" 25 Watts Linear Fluorescent Lamp, T8, Medium Bi-Pin (G13), 2500 Lumens, 5000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

High efficiency linear fluorescent lamps deliver quality lighting and good color rendering with low maintenance.
Show More Close
 

Technical Specifications

Item # 18L043
Mfr. Model # F32T8/25W/SPP50/ECO
UNSPSC #39101605
Catalog Page 481
Shipping Weight 0.43 lbs
Country of Origin USA *
Item Linear Fluorescent Lamp
Bulb Shape T8
Bulb Base Type Medium Bi-Pin (G13)
Max. Overall Bulb Length 48"
Watts 25
Light Appearance 5000K and Above, Daylight
Bulb Color Temp. 5000K
Bulb Primary Application General Purpose
Average Bulb Life 45,000 hr.
Lumens 2500
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1"
Color Rendering Index 80.0
Bulb Min. Starting Temp. 60 Degrees F
Bulb Designation F32T8/25W/SPP50/ECO
High Output No
Standards 2012 DOE LPW Regulation: Meets New Minimum Efficiency
Case Quantity 36
CEE Certified Yes
Voltage 120
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms