Check Availability
  • GE LIGHTING 

    45 Watts Halogen Reflector Lamp, BR40, Medium Screw (E26), 740 Lumens, 2750K Bulb Color Temp.

  • Item # 36J671
  • Mfr. Model # 45BR40/H/HIR-TP6 120
45 Watts Halogen Reflector Lamp, BR40, Medium Screw (E26), 740 Lumens, 2750K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This lamp features reflector housing to maximize light output. It also features a medium screw (E26) bulb base.
Show More Close
 

Technical Specifications

Item # 36J671
Mfr. Model # 45BR40/H/HIR-TP6 120
UNSPSC #39101612
Catalog Page 497
Shipping Weight 1.1 lbs
Country of Origin China *
Item Halogen Reflector Lamp
Overall Bulb Shape BR
Bulb Shape BR40
Bulb Base Type Medium Screw (E26)
Watts 45
Average Bulb Life 3000 hr.
Lumens 740
Voltage 120
Light Technology Halogen
Light Appearance 2700 to 2999K, Soft White
Bulb Type Reflector
Bulb Beam Angle 110 Degrees
Max. Overall Bulb Length 6-1/2"
Dimmable Yes
Light Bulb Dia. 5"
Light Distribution Flood
Bulb Finish Clear
Bulb Color Temp. 2750K
Bulb Designation 45BR40/H/HIR-TP6 120
Shatter-Resistant No
Bulb Primary Application Halogen Reflector
Standards Meets July 2012 DOE Legislation
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions