Check Availability
  • GE LIGHTING 

    45-13/64" 47 Watts Linear Fluorescent Lamp, T5, Miniature Bi-Pin (G5), 4800 Lumens

  • Item # 24W606
  • Mfr. Model # F54T5/47W/841CVG
45-13/64" 47 Watts Linear Fluorescent Lamp, T5, Miniature Bi-Pin (G5), 4800 Lumens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24W606
Mfr. Model # F54T5/47W/841CVG
UNSPSC #39101605
Shipping Weight 0.34 lbs
Country of Origin China *
Item Linear Fluorescent Lamp
Bulb Shape T5
Bulb Base Type Miniature Bi-Pin (G5)
Max. Overall Bulb Length 45-13/64"
Watts 47
Light Appearance 4000 to 4999K, Cool White
Bulb Color Temp. 4100K
Bulb Primary Application General Purpose
Average Bulb Life 36,000 hr.
Lumens 4800
Shatter-Resistant Yes
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 5/8"
Color Rendering Index 84.0
Bulb Min. Starting Temp. 32 Degrees F
Bulb Designation F54W/T5/47W/841CVG
High Output No
Standards Meets 2012 Lighting Legislation Energy Standards
Case Quantity 40
Voltage 120
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms