Check Availability
  • GE LIGHTING 

    45-13/64" 28 Watts Linear Fluorescent Lamp, T5, Miniature Bi-Pin (G5), 1986 Lumens

  • Item # 1PDD2
  • Mfr. Model # F28WT5/GO/ECO/CVG
45-13/64" 28 Watts Linear Fluorescent Lamp, T5, Miniature Bi-Pin (G5), 1986 Lumens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1PDD2
Mfr. Model # F28WT5/GO/ECO/CVG
UNSPSC #39101605
Catalog Page 483
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Linear Fluorescent Lamp
Bulb Shape T5
Bulb Base Type Miniature Bi-Pin (G5)
Max. Overall Bulb Length 45-13/64"
Watts 28
Light Appearance No Rated Color Temp, Gold
Bulb Primary Application UV Blocking
Average Bulb Life 20,000 hr.
Lumens 1986
Shatter-Resistant Yes
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 5/8"
Bulb Min. Starting Temp. 59 Degrees F
Bulb Designation F28T5/GO/CVG
High Output No
Standards Meets 2012 Lighting Legislation Energy
Case Quantity 40
Voltage 120
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms