Check Availability
  • GE LIGHTING 

    42W Power Output Dimmable LED Driver, 0.62 ADC Output Current, 0-10V Dimming

  • Item # 39CC84
  • Mfr. Model # LED21T8/DR/D/2L
42W Power Output Dimmable LED Driver, 0.62 ADC Output Current, 0-10V Dimming
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The LED driver provides constant power to the LED, regulating and responding as the needs of the LED circuit change.
Show More Close
 

Technical Specifications

Item # 39CC84
Mfr. Model # LED21T8/DR/D/2L
UNSPSC #39111801
Shipping Weight 1.18 lbs
Country of Origin China *
Item Dimmable LED Driver
Power Output 42W
Output Voltage 27 to 33VDC
Length 9-1/2"
Width 1-19/64"
Height 1"
Output Current 0.62 ADC
Input Voltage 120 to 277VAC
Input Current 0.17 to 0.36 AAC
Input Power 21
Ballast Item LED Driver
Ballast Dimming Yes
Ballast Dimming Type 0-10V Dimming
Ambient Temp. Range -4 Degrees to 104 Degrees F
Power Factor 0.9
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms