Check Availability
  • GE LIGHTING 

    42/65 Watts Halogen Sealed Beam Lamp, PAR56, 3 Contact Lugs, 3000K Bulb Color Temp.

  • Item # 1E037
  • Mfr. Model # H5024
42/65 Watts Halogen Sealed Beam Lamp, PAR56, 3 Contact Lugs, 3000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This lamp features reflector housing to maximize light output. It also features 3 contact lugs. Halogen Lamps create light by passing an electric current through a filament wire encased in a quartz envelope with halogen gas.
Show More Close
 

Technical Specifications

Item # 1E037
Mfr. Model # H5024
UNSPSC #39101601
Shipping Weight 1.4 lbs
Country of Origin USA *
Item Halogen Sealed Beam Lamp
Overall Bulb Shape PAR
Bulb Shape PAR56
Bulb Base Type 3 Contact Lugs
Watts 42/65
Average Bulb Life 400/2000 hr.
Voltage 13
Light Technology Halogen
Light Appearance 3000 to 3999K, Warm White
Bulb Type Reflector
Max. Overall Bulb Length 2-3/4"
Dimmable Yes
Light Bulb Dia. 7"
Light Distribution Headlamp
Bulb Finish Clear
Bulb Color Temp. 3000K
Bulb Designation H5024
Shatter-Resistant No
Bulb Primary Application Automotive
ANSI Code H5024
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms