Check Availability
  • GE LIGHTING 

    42" 55 Watts Linear Fluorescent Lamp, T12, Recessed Double Contact (R17d), 2900 Lumens

  • Item # 5V536
  • Mfr. Model # F42T12/D/HO
42" 55 Watts Linear Fluorescent Lamp, T12, Recessed Double Contact (R17d), 2900 Lumens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5V536
Mfr. Model # F42T12/D/HO
UNSPSC #39101605
Catalog Page 482
Shipping Weight 0.55 lbs
Country of Origin USA *
Item Linear Fluorescent Lamp
Bulb Shape T12
Bulb Base Type Recessed Double Contact (R17d)
Max. Overall Bulb Length 42"
Watts 55
Light Appearance 5000K and Above, Daylight
Bulb Color Temp. 6500K
Bulb Primary Application General Purpose
Average Bulb Life 9000 hr.
Lumens 2900
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1-1/2"
Color Rendering Index 74.0
Bulb Min. Starting Temp. -20 Degrees F
Bulb Designation F42T12/D/HO
High Output Yes
Standards Meets 2012 Lighting Legislation Energy
Case Quantity 24
CEE Certified Yes
Voltage 120
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms