Check Availability
  • GE LIGHTING 

    42" 25 Watts Linear Fluorescent Lamp, T6, Single Pin (Fa8), 1750 Lumens, 4100K Bulb Color Temp.

  • Item # 3V633
  • Mfr. Model # F42T6/CW
42" 25 Watts Linear Fluorescent Lamp, T6, Single Pin (Fa8), 1750 Lumens, 4100K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3V633
Mfr. Model # F42T6/CW
UNSPSC #39101605
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Linear Fluorescent Lamp
Bulb Shape T6
Bulb Base Type Single Pin (Fa8)
Max. Overall Bulb Length 42"
Watts 25
Light Appearance 4000 to 4999K, Cool White
Bulb Color Temp. 4100K
Bulb Primary Application General Purpose
Average Bulb Life 7500 hr.
Lumens 1750
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 3/4"
Color Rendering Index 60.0
Bulb Min. Starting Temp. 50 Degrees F
Bulb Designation F42T6/CW/HO
High Output Yes
Standards Meets 2012 Lighting Legislation Energy
Case Quantity 24
ANSI Code 3008-1
Voltage 120
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms