Check Availability
  • GE LIGHTING 

    4000K Troffer Fixture Retrofit Kit, 21 Watts, 120/277 Voltage

  • Item # 48TK60
  • Mfr. Model # LVR22B020MM40VQRMWHTE
4000K Troffer Fixture Retrofit Kit, 21 Watts, 120/277 Voltage LED 2x2 Retrofit Kit, 4000K, 2000 Lumen LED 2x2 Retrofit Kit, 4000K, 2000 Lumen LED 2x2 Retrofit Kit, 4000K, 2000 Lumen LED 2x2 Retrofit Kit, 4000K, 2000 Lumen
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Providing high uniformity, great efficiency, and reduced glare, the Refitâ„¢ LED Door Kit serves as an upgrade to linear fluorescent fixtures. It's suitable for indoor general lighting applications.
Show More Close
 

Technical Specifications

Item # 48TK60
Mfr. Model # LVR22B020MM40VQRMWHTE
UNSPSC #39111521
Catalog Page 432
Shipping Weight 8.85 lbs
Country of Origin Mexico *
Item Troffer Fixture Retrofit Kit
Nominal Size - Fixtures 2 ft. x 2 ft.
Light Technology LED
Dimmable Yes
Lumens 2000
Color Temp. 4000K
Color Rendering Index 80.0
Max. Fixture Wattage 19.0
Lumens Per Watt 105.0
Fixture Voltage 120/277
Fixture Length 21-7/8"
Fixture Width 23"
Fixture Height 2-1/2"
Fixture Item Troffer Fixture Retrofit Kit
Fixture Warranty 5 yr.
Kit Contents LED Board, Driver, Reflector and Bracket
Fixtures Per Kit 1
Standards cUL, DLC
For Use With Existing Recessed Troffer Fixtures
Fixture Temp. Range 0 Degrees to 104 Degrees F
LED Replacement For 2 Lamp LFL
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms