Check Availability
  • GE LIGHTING 

    4000 Lumens 1 ft. x 4 ft.Indoor Suspended Fixture

  • Item # 26JR84
  • Mfr. Model # EP140A3CVSLVR
4000 Lumens 1 ft. x 4 ft.Indoor Suspended Fixture
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26JR84
Mfr. Model # EP140A3CVSLVR
UNSPSC #39111521
Shipping Weight 22.7 lbs
Country of Origin Mexico *
Item Indoor Suspended Fixture
Nominal Size - Fixtures 1 ft. x 4 ft.
Light Technology LED
Lamp Type - Fixtures Integrated LED
Color Temp. 4000K
Lumens 4000
Color Rendering Index 80.0
Fixture Voltage 120
Dimmable Yes
Max. Fixture Wattage 55.0
Lumens Per Watt 72.7
Fixture Rated Life 50,000 hr.
Length 47-1/2"
Width 11-13/16"
Height 1-25/64"
Fixture Item Indoor Suspended Fixture
Standards UL, CE
Includes Standard Suspension Cables and Mounting Accessories
Warranty 5 yr.
LED Replacement For 1 Lamp LFL
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms