Check Availability
  • GE LIGHTING 

    400 Watts Metal Halide HID Lamp, BT28, Mogul Screw (E39), 37,000 Lumens, 4200K Bulb Color Temp.

  • Item # 5XN64
  • Mfr. Model # MVR400/HOR/BT28
400 Watts Metal Halide HID Lamp, BT28, Mogul Screw (E39), 37,000 Lumens, 4200K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

High-Intensity Discharge (HID) lamp. Engineered to fit a compact design, with a higher output and life rating than comparable incandescent bulbs. Provides a point light source for good optical control. The metal halide component helps to deliver sparkling white light. Use in stores, displays, and accent lighting.
Show More Close
 

Technical Specifications

Item # 5XN64
Mfr. Model # MVR400/HOR/BT28
UNSPSC #39101614
Catalog Page 491
Shipping Weight 1.0 lbs
Country of Origin USA *
Item HID Lamp
Overall Bulb Shape BT
Bulb Shape BT28
Bulb Base Type Mogul Screw (E39)
Watts 400
Bulb Color Temp. 4200K
Lumens 37,000
Max. Overall Bulb Length 8-1/4"
Shatter-Resistant No
Bulb Designation MVR400/HOR/BT28
Light Technology Metal Halide
Light Appearance 4000 to 4999K, Cool White
Bulb Type High Output
Color Rendering Index 65.0
Light Bulb Dia. 3-1/2"
Bulb Finish Clear
Average Bulb Life 20,000 hr.
Bulb Operating Position Horizontal +/-15 Degrees
For Enclosed Fixtures Yes
ANSI Code M59
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions