Check Availability
  • GE LIGHTING 

    400 Watts Metal Halide HID Lamp, ED37, Mogul Screw (E39), 37,600 Lumens, 4500K Bulb Color Temp.

  • Item # 1E639
  • Mfr. Model # MVR400/VBU/R
400 Watts Metal Halide HID Lamp, ED37, Mogul Screw (E39), 37,600 Lumens, 4500K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

High-Intensity Discharge (HID) lamp. Engineered to fit a compact design, with a higher output and life rating than comparable incandescent bulbs. Provides a point light source for good optical control. The metal halide component helps to deliver sparkling white light. Use in stores, displays, and accent lighting.
Show More Close
 

Technical Specifications

Item # 1E639
Mfr. Model # MVR400/VBU/R
UNSPSC #39101617
Catalog Page 491
Shipping Weight 0.65 lbs
Country of Origin India *
Item HID Lamp
Overall Bulb Shape ED
Bulb Shape ED37
Bulb Base Type Mogul Screw (E39)
Watts 400
Bulb Color Temp. 4500K
Lumens 37,600
Max. Overall Bulb Length 11-1/2"
Shatter-Resistant No
Bulb Designation MVR400/VBU/R
Light Technology Metal Halide
Light Appearance 4000 to 4999K, Cool White
Bulb Type High Output
Color Rendering Index 65.0
Light Bulb Dia. 4-5/8"
Bulb Finish Clear
Average Bulb Life 20,000 hr.
Bulb Operating Position Vertical +/-15 Degrees
For Enclosed Fixtures Yes
ANSI Code S51
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions