Check Availability
  • GE LIGHTING 

    400 Watts Mercury Vapor HID Lamp, ED37, Mogul Screw (E39), 21,000 Lumens, 5700K Bulb Color Temp.

  • Item # 4V519
  • Mfr. Model # HR400A33
400 Watts Mercury Vapor HID Lamp, ED37, Mogul Screw (E39), 21,000 Lumens, 5700K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4V519
Mfr. Model # HR400A33
UNSPSC #39101615
Catalog Page 493
Shipping Weight 0.8 lbs
Country of Origin China *
Item HID Lamp
Overall Bulb Shape ED
Bulb Shape ED37
Bulb Base Type Mogul Screw (E39)
Watts 400
Bulb Color Temp. 5700K
Lumens 21,000
Max. Overall Bulb Length 11-5/16"
Shatter-Resistant No
Bulb Designation HR400A33
Light Technology Mercury Vapor
Light Appearance 5000K and Above, Daylight
Bulb Type High Output
Color Rendering Index 15.0
Light Bulb Dia. 9/16"
Bulb Finish Clear
Average Bulb Life 20,000 hr.
Bulb Operating Position Universal
For Enclosed Fixtures Yes
ANSI Code H33
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions