Check Availability
  • GE LIGHTING 

    400 Watts Mercury Vapor HID Lamp, ED37, Mogul Screw (E39), 22,600 Lumens, 3900K Bulb Color Temp.

  • Item # 2V358
  • Mfr. Model # HR400DX33
  • (1)
400 Watts Mercury Vapor HID Lamp, ED37, Mogul Screw (E39), 22,600 Lumens, 3900K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 2V358
Mfr. Model # HR400DX33
UNSPSC #39101615
Catalog Page 492
Shipping Weight 0.55 lbs
Country of Origin China *
Item HID Lamp
Overall Bulb Shape ED
Bulb Shape ED37
Bulb Base Type Mogul Screw (E39)
Watts 400
Bulb Color Temp. 3900K
Lumens 22,600
Max. Overall Bulb Length 11-5/16"
Shatter-Resistant No
Bulb Designation HR400DX33
Light Technology Mercury Vapor
Light Appearance 3000 to 3999K, Warm White
Bulb Type High Output
Color Rendering Index 50.0
Light Bulb Dia. 4-5/8"
Bulb Finish Frosted
Average Bulb Life 20,000 hr.
Bulb Operating Position Universal
For Enclosed Fixtures Yes
ANSI Code H33
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.