Check Availability
  • GE LIGHTING 

    400 Watts High Pressure Sodium HID Lamp, ED18, Mogul Screw (E39), 51,000 Lumens

  • Item # 3APT6
  • Mfr. Model # LU400/H/ECO
400 Watts High Pressure Sodium HID Lamp, ED18, Mogul Screw (E39), 51,000 Lumens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

GE Ecolux® High Pressure Sodium (HPS) lamp gives low operating costs with energy-efficient performance.
Show More Close
 

Technical Specifications

Item # 3APT6
Mfr. Model # LU400/H/ECO
UNSPSC #39101617
Catalog Page 493
Shipping Weight 0.4 lbs
Country of Origin Hungary *
Item HID Lamp
Overall Bulb Shape ED
Bulb Shape ED18
Bulb Base Type Mogul Screw (E39)
Watts 400
Bulb Color Temp. 2100K
Lumens 51,000
Max. Overall Bulb Length 9-3/4"
Shatter-Resistant No
Bulb Designation LU400/H/ECO
Light Technology High Pressure Sodium
Light Appearance 1000 to 2699K, Very Warm White
Bulb Type High Output
Color Rendering Index 22.0
Light Bulb Dia. 2-1/4"
Bulb Finish Clear
Average Bulb Life 24,000 hr.
Bulb Operating Position Universal
For Enclosed Fixtures Yes
ANSI Code S51
Standards Meets 2012 Lighting Legislation Energy, TCLP Compliant
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions