Check Availability
  • GE LIGHTING 

    40 Watts Plug-In CFL, T5 PL, 4-Pin (2G11), 3150 Lumens 3000K Bulb Color Temp.

  • Item # 4VC25
  • Mfr. Model # F40/30BX/SPX30
40 Watts  Plug-In CFL, T5 PL, 4-Pin (2G11), 3150 Lumens 3000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Plug-In Compact Fluorescent Lamps
• 82 CRI Ballast required
TCLP compliant.
Show More Close
 

Technical Specifications

Item # 4VC25
Mfr. Model # F40/30BX/SPX30
UNSPSC #39101619
Catalog Page 487
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Plug-In CFL
Overall Bulb Shape PL
Dimmable Yes
Wattage Equivalency 150W INC
Watts 40
Bulb Base Type 4-Pin (2G11)
Bulb Shape T5 PL
Light Appearance 3000 to 3999K, Warm White
Max. Overall Bulb Length 22-1/2"
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Plug-In
Lumens 3150
Bulb Color Temp. 3000K
Voltage Ballast Dependent
Average Bulb Life 20,000 hr.
Color Rendering Index 82.0
Bulb Designation F40/30BX/SPX
Bulb Start Type Preheat
Bulb Min. Starting Temp. 50 Degrees F
Standards Meets 2012 Lighting Legislation Energy
Bulb Primary Application General Purpose
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Welcome Sign In