Check Availability
  • GE LIGHTING 

    40 Watts Plug-In CFL, T5 PL, 4-Pin (2G11), 3150 Lumens 5000K Bulb Color Temp.

  • Item # 1X562
  • Mfr. Model # F40/30BX/SPX50
40 Watts  Plug-In CFL, T5 PL, 4-Pin (2G11), 3150 Lumens 5000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This plug-in CFL operates by passing an electric current through mercury vapor gas. It requires less energy than incandescent lamps. Like all fluorescent lamps, CFL bulbs contain toxic mercury, and must be recycled or disposed of at a designated facility.
Show More Close
 

Technical Specifications

Item # 1X562
Mfr. Model # F40/30BX/SPX50
UNSPSC #39101619
Catalog Page 487
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Plug-In CFL
Overall Bulb Shape PL
Dimmable Yes
Wattage Equivalency 150W INC
Watts 40
Bulb Base Type 4-Pin (2G11)
Bulb Shape T5 PL
Light Appearance 5000K and Above, Daylight
Max. Overall Bulb Length 22-1/2"
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Plug-In
Lumens 3150
Bulb Color Temp. 5000K
Voltage Ballast Dependent
Average Bulb Life 20,000 hr.
Color Rendering Index 82.0
Bulb Designation F40/30BX/SPX
Bulb Start Type Preheat
Bulb Min. Starting Temp. 50 Degrees F
Standards Meets 2012 Lighting Legislation Energy
Bulb Primary Application General Purpose
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Welcome Sign In