Check Availability
  • GE LIGHTING 

    6 Watts LED Lamp, A19, Medium Screw (E26), 450 Lumens, 2700K Bulb Color Temp.

  • Item # 482P31
  • Mfr. Model # LED6DASW9C-4PK
6 Watts LED Lamp, A19, Medium Screw (E26), 450 Lumens, 2700K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 482P31
Mfr. Model # LED6DASW9C-4PK
UNSPSC #0
Shipping Weight 0.61 lbs
Country of Origin China *
Item LED Lamp
Overall Bulb Shape A
Bulb Shape A19
Dimmable Yes
Bulb Housing Glass/Polycarbonate
Bulb Base Type Medium Screw (E26)
Watts 6
Wattage Equivalency 40W INC
Bulb Color Temp. 2700K
Light Technology LED
Light Appearance 2700 to 2999K, Soft White
Average Bulb Life 15,000 hr.
Color Rendering Index 90.0
Bulb Type Standard
Bulb Beam Angle 360 Degrees
Lumens 450
Bulb Primary Application Active Spaces
Color Tuning No
Light Distribution Omnidirectional
Voltage 120
Indoor/Outdoor Usage Indoor/Semi-Protected Outdoor
Max. Overall Bulb Length 4-13/32"
Light Bulb Dia. 2-3/8"
Bulb Power Source Plug and Play
Bulb Designation LED6DASW9C-4PK
Bulb Min. Starting Temp. -4 Degrees F
Bulb Operating Temp. Range -4 Degrees to 104 Degrees F
Bulb Manufacturers Warranty Length 5 yr.
Bulb Finish Frosted
Rough Service No
High Output No
For Enclosed Fixtures No
Three-Way No
Energy Star Compliant Yes
Standards CA Title 20 Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms