Check Availability
  • GE LIGHTING 

    40 Watts Incandescent Lamp, A19, Medium Screw (E26), 360 Lumens, 2725K Bulb Color Temp., 1 EA

  • Item # 5LE13
  • Mfr. Model # 40A/RVL 48PK
40 Watts Incandescent Lamp, A19, Medium Screw (E26), 360 Lumens, 2725K Bulb Color Temp., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5LE13
Mfr. Model # 40A/RVL 48PK
UNSPSC #39101612
Shipping Weight 0.07 lbs
Country of Origin China *
Item Incandescent Lamp
Overall Bulb Shape A
Bulb Shape A19
Watts 40
Bulb Base Type Medium Screw (E26)
Lumens 360
Bulb Finish Reveal(R)
Bulb Color Temp. 2725K
Light Technology Incandescent
Voltage 120
Shatter-Resistant No
Bulb Designation 40A/RVL 48PK
Light Appearance 2700 to 2999K, Soft White
Bulb Type Standard
Dimmable Yes
Bulb Primary Application General Purpose
Max. Overall Bulb Length 4-7/16"
Light Bulb Dia. 2-3/8"
Average Bulb Life 1000 hr.
* This product's country of origin is subject to change

Compliance and Restrictions