Check Availability
  • GE LIGHTING 

    40 Watts Incandescent Lamp, R14, Medium Screw (E26), 280 Lumens, 2700K Bulb Color Temp., 1 EA

  • Item # 4WW36
  • Mfr. Model # 40R14/CD
40 Watts Incandescent Lamp, R14, Medium Screw (E26), 280 Lumens, 2700K Bulb Color Temp., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This lamp features reflector housing to maximize light output. It also features a medium screw (E26) bulb base.
Show More Close
 

Technical Specifications

Item # 4WW36
Mfr. Model # 40R14/CD
UNSPSC #39101612
Catalog Page 497
Shipping Weight 0.1 lbs
Country of Origin China *
Item Incandescent Lamp
Overall Bulb Shape R
Bulb Shape R14
Watts 40
Bulb Base Type Medium Screw (E26)
Lumens 280
Bulb Finish Frosted
Bulb Color Temp. 2700K
Light Technology Incandescent
Voltage 120
Shatter-Resistant No
Bulb Designation 40R14/CD
Light Appearance 2700 to 2999K, Soft White
Bulb Type Reflector
Dimmable Yes
Bulb Primary Application General Purpose
Light Distribution Spot
Max. Overall Bulb Length 2-5/32"
Light Bulb Dia. 1-3/4"
Average Bulb Life 1500 hr.
Indoor/Outdoor Usage Indoor Only
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA.

Meets U.S. Federal minimum energy-efficiency standards (Circle E).