Check Availability
  • GE LIGHTING 

    40 Watts Incandescent Lamp, T10, Medium Screw (E26), 420 Lumens, 2500K Bulb Color Temp., 1 EA

  • Item # 4V464
  • Mfr. Model # 40T10-120V
40 Watts Incandescent Lamp, T10, Medium Screw (E26), 420 Lumens, 2500K Bulb Color Temp., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4V464
Mfr. Model # 40T10-120V
UNSPSC #39101612
Shipping Weight 0.1 lbs
Country of Origin Mexico *
Item Incandescent Lamp
Overall Bulb Shape T
Bulb Shape T10
Watts 40
Bulb Base Type Medium Screw (E26)
Lumens 420
Bulb Finish Clear
Bulb Color Temp. 2500K
Light Technology Incandescent
Voltage 120
Shatter-Resistant No
Bulb Designation 40T10
Light Appearance 1000 to 2699K, Very Warm White
Bulb Type Standard
Dimmable Yes
Bulb Primary Application General Purpose
Max. Overall Bulb Length 5-5/8"
Light Bulb Dia. 1-1/4"
Average Bulb Life 1000 hr.
Three-Way No
Rough Service No
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).