Check Availability
  • GE LIGHTING 

    40 Watts Incandescent Lamp, A15, Medium Screw (E26), 405 Lumens, 2600K Bulb Color Temp., 2 PK

  • Item # 3VA53
  • Mfr. Model # 40A15CF/STG CD2
40 Watts Incandescent Lamp, A15, Medium Screw (E26), 405 Lumens, 2600K Bulb Color Temp., 2 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3VA53
Mfr. Model # 40A15CF/STG CD2
UNSPSC #39101612
Catalog Page 494
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Incandescent Lamp
Overall Bulb Shape A
Bulb Shape A15
Watts 40
Bulb Base Type Medium Screw (E26)
Lumens 405
Bulb Finish Clear
Bulb Color Temp. 2600K
Light Technology Incandescent
Voltage 120
Shatter-Resistant Yes
Bulb Designation 40A15CF/STGPQ2/6
Light Appearance 1000 to 2699K, Very Warm White
Bulb Type Standard
Dimmable Yes
Bulb Primary Application Ceiling Fans
Max. Overall Bulb Length 3-1/2"
Light Bulb Dia. 1-7/8"
Average Bulb Life 1500 hr.
Rough Service Yes
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).