Check Availability
  • GE LIGHTING 

    40 Watts Incandescent Lamp, CA10, Candelabra Screw (E12), 360 Lumens, 2800K Bulb Color Temp., 4 PK

  • Item # 29YL24
  • Mfr. Model # 40CAC/F/CF4
40 Watts Incandescent Lamp, CA10, Candelabra Screw (E12), 360 Lumens, 2800K Bulb Color Temp., 4 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29YL24
Mfr. Model # 40CAC/F/CF4
UNSPSC #39101612
Shipping Weight 0.15 lbs
Country of Origin Philippines *
Item Incandescent Lamp
Overall Bulb Shape CA
Bulb Shape CA10
Watts 40
Bulb Base Type Candelabra Screw (E12)
Lumens 360
Bulb Finish Frosted
Bulb Color Temp. 2800K
Light Technology Incandescent
Voltage 120
Shatter-Resistant No
Bulb Designation 40CAC/F/CF
Light Appearance 2700 to 2999K, Soft White
Bulb Type Decorative
Dimmable Yes
Bulb Primary Application Ceiling Fans
Max. Overall Bulb Length 4-1/8"
Light Bulb Dia. 1-1/4"
Average Bulb Life 1500 hr.
Three-Way No
Indoor/Outdoor Usage Indoor Only
Rough Service No
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions