Check Availability
  • GE LIGHTING 

    40 Watts Incandescent Lamp, B10, Candelabra Screw (E12), 370 Lumens, 2500K Bulb Color Temp., 1 EA

  • Item # 1E337
  • Mfr. Model # 40BC
  • (1)
40 Watts Incandescent Lamp, B10, Candelabra Screw (E12), 370 Lumens, 2500K Bulb Color Temp., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These decorative, incandescent lamps create light by heating a filament wire in a vacuum.
Show More Close
 

Technical Specifications

Item # 1E337
Mfr. Model # 40BC
UNSPSC #39101612
Catalog Page 494
Shipping Weight 0.03 lbs
Country of Origin Philippines *
Item Incandescent Lamp
Overall Bulb Shape B
Bulb Shape B10
Watts 40
Bulb Base Type Candelabra Screw (E12)
Lumens 370
Bulb Finish Clear
Bulb Color Temp. 2500K
Light Technology Incandescent
Voltage 120
Shatter-Resistant No
Bulb Designation 40BC/H/CD2
Light Appearance 1000 to 2699K, Very Warm White
Bulb Type Decorative
Dimmable Yes
Bulb Primary Application Chandeliers
Max. Overall Bulb Length 3-3/4"
Light Bulb Dia. 1-1/4"
Average Bulb Life 2250 hr.
Three-Way No
Indoor/Outdoor Usage Indoor Only
Rough Service No
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms