Check Availability
  • GE LIGHTING 

    40 Watts Halogen Lamp, T10, Medium Screw (E26), 510/520 Lumens, 2700K Bulb Color Temp.

  • Item # 2DZZ1
  • Mfr. Model # 40T10/H
40 Watts Halogen Lamp, T10, Medium Screw (E26), 510/520 Lumens, 2700K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Type T lamp. Serves a variety of lighting needs, including exit lights, appliances, showcases, scales, and switchboards.
Show More Close
 

Technical Specifications

Item # 2DZZ1
Mfr. Model # 40T10/H
UNSPSC #39101601
Catalog Page 503
Shipping Weight 0.09 lbs
Country of Origin China *
Item Halogen Lamp
Overall Bulb Shape T
Bulb Shape T10
Bulb Base Type Medium Screw (E26)
Watts 40
Average Bulb Life 2250 hr.
Lumens 510/520
Voltage 120
Light Technology Halogen
Light Appearance 2700 to 2999K, Soft White
Bulb Type Standard
Max. Overall Bulb Length 5"
Dimmable Yes
Light Bulb Dia. 1-1/4"
Bulb Finish Clear
Bulb Color Temp. 2700K
Bulb Designation 40T10/H
Shatter-Resistant No
Bulb Primary Application Display Lights
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions