Check Availability
  • GE LIGHTING 

    40/60 Watts Incandescent Sealed Beam Lamp, Rectangular, 3 Contact Lugs, 6200 Lumens

  • Item # 6VK62
  • Mfr. Model # 4652
40/60 Watts Incandescent Sealed Beam Lamp, Rectangular, 3 Contact Lugs, 6200 Lumens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This lamp features reflector housing to maximize light output. It also features 3 contact lugs. Incandescent Lamps are ideal for general purpose applications. They create light by heating a filament wire in a vacuum.
Show More Close
 

Technical Specifications

Item # 6VK62
Mfr. Model # 4652
UNSPSC #39101612
Shipping Weight 1.3 lbs
Country of Origin USA *
Item Incandescent Sealed Beam Lamp
Overall Bulb Shape Rectangular
Bulb Shape Rectangular
Watts 40/60
Bulb Base Type 3 Contact Lugs
Lumens 6200
Bulb Finish Clear
Bulb Color Temp. 3000K
Light Technology Incandescent
Voltage 13/13
Shatter-Resistant No
Bulb Designation 4652
ANSI Code 4652
Light Appearance 3000 to 3999K, Warm White
Bulb Type Reflector
Dimmable Yes
Bulb Primary Application Automotive
Light Distribution Headlamp
Max. Overall Bulb Length 3-3/4"
Average Bulb Life 200/320 hr.
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms