Check Availability
  • GE LIGHTING 

    40/50 Watts Incandescent Sealed Beam Lamp, PAR56, 3 Contact Lugs, 3700 Lumens

  • Item # 2F354
  • Mfr. Model # 4800
40/50 Watts Incandescent Sealed Beam Lamp, PAR56, 3 Contact Lugs, 3700 Lumens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2F354
Mfr. Model # 4800
UNSPSC #39101612
Shipping Weight 1.4 lbs
Country of Origin USA *
Item Incandescent Sealed Beam Lamp
Overall Bulb Shape PAR
Bulb Shape PAR56
Watts 40/50
Bulb Base Type 3 Contact Lugs
Lumens 3700
Bulb Finish Clear
Bulb Color Temp. 3000K
Light Technology Incandescent
Voltage 28
Shatter-Resistant No
Bulb Designation 4800
ANSI Code 4800
Light Appearance 3000 to 3999K, Warm White
Bulb Type Reflector
Dimmable Yes
Bulb Primary Application Automotive
Light Distribution Headlamp
Max. Overall Bulb Length 4"
Light Bulb Dia. 7"
Average Bulb Life 400 hr.
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Show More Close
 

Alternate Search Terms