Check Availability
  • GE LIGHTING 

    40/45 Watts Incandescent Lamp, R20, Medium Screw (E26), 370/280 Lumens, 2800K Bulb Color Temp., 1 EA

  • Item # 2PLK8
  • Mfr. Model # 45R20-130V
40/45 Watts Incandescent Lamp, R20, Medium Screw (E26), 370/280 Lumens, 2800K Bulb Color Temp., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This lamp features reflector housing to maximize light output. It also features a medium screw (E26) bulb base.
Show More Close
 

Technical Specifications

Item # 2PLK8
Mfr. Model # 45R20-130V
UNSPSC #39101612
Catalog Page 497
Shipping Weight 0.07 lbs
Country of Origin USA *
Item Incandescent Lamp
Overall Bulb Shape R
Bulb Shape R20
Watts 40/45
Bulb Base Type Medium Screw (E26)
Lumens 370/280
Bulb Finish Clear
Bulb Color Temp. 2800K
Light Technology Incandescent
Voltage 130
Shatter-Resistant No
Bulb Designation 45R20/130V
Light Appearance 2700 to 2999K, Soft White
Bulb Type Reflector
Dimmable Yes
Bulb Primary Application General Purpose
Light Distribution Flood
Max. Overall Bulb Length 3-5/16"
Light Bulb Dia. 2-1/2"
Bulb Beam Angle 25 Degrees
Average Bulb Life 2000/4000 hr.
Three-Way No
Indoor/Outdoor Usage Indoor Only
Rough Service No
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).