Check Availability
  • GE LIGHTING 

    4 Watts LED Lamp, A15, Medium Screw (E26), 300 Lumens, 2700K Bulb Color Temp.

  • Item # 22MX10
  • Mfr. Model # LED4DA15-W3/827
4 Watts LED Lamp, A15, Medium Screw (E26), 300 Lumens, 2700K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

GE LED energy smartĀ® lamp is instant On to full brightness with reliable color, distribution, output, and uniformity. This energy-efficient lamp is sturdy and long-lasting, for fewer lamp replacements than would be required for standard incandescent or halogen light sources.
Show More Close
 

Technical Specifications

Item # 22MX10
Mfr. Model # LED4DA15-W3/827
UNSPSC #39112102
Catalog Page 510
Shipping Weight 0.2 lbs
Country of Origin China *
Item LED Lamp
Overall Bulb Shape A
Bulb Shape A15
Dimmable Yes
Bulb Housing Polycarbonate
Bulb Base Type Medium Screw (E26)
Watts 4
Wattage Equivalency 40W INC
Bulb Color Temp. 2700K
Light Technology LED
Light Appearance 2700 to 2999K, Soft White
Average Bulb Life 15,000 hr.
Color Rendering Index 80.0
Bulb Type Standard
Lumens 300
Color Tuning No
Voltage 120
Indoor/Outdoor Usage Indoor Only
Max. Overall Bulb Length 3-1/2"
Light Bulb Dia. 1-7/8"
Bulb Designation LED4/DA15-W
Bulb Finish Frosted
Energy Star Compliant No
Standards Meets 2012 Lighting Legislation Energy Standards,UL 1993 Damp Rated, RoHS Compliant
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms