Check Availability
  • GE LIGHTING 

    4.5 Watts LED Lamp, CA11, Candelabra Screw (E12), 300 Lumens, 2700K Bulb Color Temp.

  • Item # 22MW75
  • Mfr. Model # LED4DCAC-W3/OT
4.5 Watts LED Lamp, CA11, Candelabra Screw (E12), 300 Lumens, 2700K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

GE LED energy smartĀ® lamp is instant On to full brightness with reliable color, distribution, output, and uniformity. This energy-efficient lamp is sturdy and long-lasting, for fewer lamp replacements than would be required for standard incandescent or halogen light sources.
Show More Close
 

Technical Specifications

Item # 22MW75
Mfr. Model # LED4DCAC-W3/OT
UNSPSC #39112102
Catalog Page 510
Shipping Weight 0.15 lbs
Country of Origin China *
Item LED Lamp
Overall Bulb Shape CA
Bulb Shape CA11
Dimmable Yes
Bulb Housing Polycarbonate
Bulb Base Type Candelabra Screw (E12)
Watts 4.5
Wattage Equivalency 25W INC/7W CFL
Bulb Color Temp. 2700K
Light Technology LED
Light Appearance 2700 to 2999K, Soft White
Average Bulb Life 15,000 hr.
Color Rendering Index 82.0
Bulb Type Decorative
Bulb Beam Angle 360 Degrees
Lumens 300
Bulb Primary Application Decorative
Color Tuning No
Light Distribution Omnidirectional
Voltage 120
Indoor/Outdoor Usage Indoor Only
Max. Overall Bulb Length 4-19/64"
Light Bulb Dia. 1-3/8"
Bulb Power Source Plug and Play
Bulb Designation LED4DCAC-F/TP
Bulb Min. Starting Temp. -20 Degrees C
Bulb Operating Temp. Range -20 Degrees to 40 Degrees C
Bulb Manufacturers Warranty Length 5 yr.
Bulb Finish Frosted
Rough Service No
High Output No
For Enclosed Fixtures No
Three-Way No
Energy Star Compliant No
Standards Meets 2012 Lighting Legislation Energy Standards,UL 1993 Damp Rated, RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA.

Alternate Search Terms