Check Availability
  • GE LIGHTING 

    39 Watts Ceramic Metal Halide HID Lamp, T4, 2-Pin (GU6.5), 3400 Lumens, 3000K Bulb Color Temp.

  • Item # 3DXR7
  • Mfr. Model # CMH39/T/U/930/GU6.5
39 Watts Ceramic Metal Halide HID Lamp, T4, 2-Pin (GU6.5), 3400 Lumens, 3000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

High-Intensity Discharge (HID) lamp. Engineered to fit a compact design, with a higher output and life rating than comparable incandescent bulbs. Provides a point light source for good optical control. The metal halide component helps to deliver sparkling white light. Use in stores, displays, and accent lighting.
Show More Close
 

Technical Specifications

Item # 3DXR7
Mfr. Model # CMH39/T/U/930/GU6.5
UNSPSC #39101614
Catalog Page 490
Shipping Weight 0.01 lbs
Country of Origin Hungary *
Item HID Lamp
Overall Bulb Shape T
Bulb Shape T4
Bulb Base Type 2-Pin (GU6.5)
Watts 39
Bulb Color Temp. 3000K
Lumens 3400
Max. Overall Bulb Length 2-1/16"
Shatter-Resistant No
Bulb Designation CMH39T/U930GU6.5
Light Technology Ceramic Metal Halide
Light Appearance 3000 to 3999K, Warm White
Bulb Type High Output
Color Rendering Index 88.0
Light Bulb Dia. 1/2"
Bulb Finish Clear
Average Bulb Life 10,000 hr.
Bulb Operating Position Universal
For Enclosed Fixtures Yes
ANSI Code C130/M130
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions