Check Availability
  • GE LIGHTING 

    39 Watts Ceramic Metal Halide HID Lamp, PAR30L, Medium Screw (E26), 2225 Lumens

  • Item # 2XKW9
  • Mfr. Model # CMH39/PAR30L/FL/4K
39 Watts Ceramic Metal Halide HID Lamp, PAR30L, Medium Screw (E26), 2225 Lumens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

High-Intensity Discharge (HID) lamp. Engineered to fit a compact design, with a higher output and life rating than comparable incandescent bulbs. Provides a point light source for good optical control. The metal halide component helps to deliver sparkling white light. Use in stores, displays, and accent lighting.
Show More Close
 

Technical Specifications

Item # 2XKW9
Mfr. Model # CMH39/PAR30L/FL/4K
UNSPSC #39101614
Catalog Page 490
Shipping Weight 0.55 lbs
Country of Origin Hungary *
Item HID Lamp
Overall Bulb Shape PAR
Bulb Shape PAR30L
Bulb Base Type Medium Screw (E26)
Watts 39
Bulb Color Temp. 4200K
Lumens 2225
Max. Overall Bulb Length 4-3/4"
Shatter-Resistant No
Bulb Designation CMH39PAR30L/FL4K
Light Technology Ceramic Metal Halide
Light Appearance 4000 to 4999K, Cool White
Bulb Type High Output
Light Distribution Flood
Color Rendering Index 89.0
Light Bulb Dia. 3-4/5"
Bulb Finish Clear
Average Bulb Life 10,000 hr.
Bulb Operating Position Universal
For Enclosed Fixtures Yes
ANSI Code M130
Standards Meets 2012 Lighting Legislation Energy
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.