Check Availability
  • GE LIGHTING 

    39 Watts Ceramic Metal Halide HID Lamp, PAR20, Medium Screw (E26), 1950 Lumens

  • Item # 2DZW9
  • Mfr. Model # CMH39/PAR20/FL/4K
39 Watts Ceramic Metal Halide HID Lamp, PAR20, Medium Screw (E26), 1950 Lumens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

High-Intensity Discharge (HID) lamp. Engineered to fit a compact design, with a higher output and life rating than comparable incandescent bulbs. Provides a point light source for good optical control. The metal halide component helps to deliver sparkling white light. Use in stores, displays, and accent lighting.
Show More Close
 

Technical Specifications

Item # 2DZW9
Mfr. Model # CMH39/PAR20/FL/4K
UNSPSC #39101614
Catalog Page 489
Shipping Weight 0.25 lbs
Country of Origin Hungary *
Item HID Lamp
Overall Bulb Shape PAR
Bulb Shape PAR20
Bulb Base Type Medium Screw (E26)
Watts 39
Bulb Color Temp. 4200K
Lumens 1950
Max. Overall Bulb Length 3-5/8"
Shatter-Resistant No
Bulb Designation CMH39PAR20/FL4K
Lighting Technology Ceramic Metal Halide
Light Appearance 4000 to 4999K, Cool White
Bulb Type High Output
Light Distribution Flood
Color Rendering Index 90.0
Light Bulb Dia. 2-1/2"
Bulb Finish Clear
Bulb Beam Angle 25 Degrees
Average Bulb Life 10,000 hr.
Bulb Operating Position Universal
For Enclosed Fixtures Yes
ANSI Code C130/M130
Standards Meets 2012 Lighting Legislation Energy
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions