Check Availability
  • GE LIGHTING 

    LED Roadway Light, Replacement for 100W HPS/MH, 120 to 277V, 5000 Lumens, 39.0 Max. Wattage

  • Item # 12C673
  • Mfr. Model # ERL1005B340AGRAY
LED Roadway Light, Replacement for  100W HPS/MH, 120 to 277V, 5000 Lumens, 39.0 Max. Wattage
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Evolve™ LED Roadway Fixtures

• Rated avg. life: 50,000 hr. 70 CRI Operating temp.: -40° to 50°C 120/277V
Die-cast aluminum housing with 4-bolt slipfitter mounting and integral heat sink. Corrosion-resistant powder-paint finish.
UL and C-UL Listed for use in wet locations. IP65 rated. ANSI C136.25-2009 and RoHS compliant
Show More Close
 

Technical Specifications

Item # 12C673
Mfr. Model # ERL1005B340AGRAY
UNSPSC #39111603
Catalog Page 457
Shipping Weight 33.0 lbs
Country of Origin USA *
LED Replacement For 100W HPS/MH
Item - Area and Roadway Fixtures Area and Roadway Fixtures
Light Technology LED
Mounting - Area and Roadway Fixture Adjustable Slipfitter for 1-5/8" or 2-3/8" O.D. Pipe
Max. Fixture Wattage 39.0
Fixture Voltage 120 to 277
Lumens 5000
Lumens Per Watt 128.2
Color Temp. 4000K
Light Distribution - Roadway and Area Fixtures Type II Wide
Fixture Housing Material Die-Cast Aluminum
Fixture Housing Color Gray
Fixture Height 5-1/4"
Fixture Width 15-1/4"
Fixture Length 32-1/4"
Lighting Certification Unrated
Fixture Rated Life 50,000 hr.
Fixture Temp. Range -40 Degrees to 50 Degrees C
Solar Powered No
Color Rendering Index 70.0
Fixture Lens Material Acrylic
Description/Special Features 5200 Lumens, 78 Lumens Per Watt
Standards UL/cUL listed, Wet Locations, IP 65 rated,ANSI C136.25-2009, RoHS compliant
Warranty 5 yr.
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms