Check Availability
  • GE LIGHTING 

    38 Watts Halogen Lamp, PAR38, Medium Skirted (E26), 520 Lumens, 2850K Bulb Color Temp.

  • Item # 49K698
  • Mfr. Model # 38PAR38H1500SP10 120
38 Watts Halogen Lamp, PAR38, Medium Skirted (E26), 520 Lumens, 2850K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Provides an energy-saving alternative to incandescent lamps.
Show More Close
 

Technical Specifications

Item # 49K698
Mfr. Model # 38PAR38H1500SP10 120
UNSPSC #39101601
Catalog Page 500
Shipping Weight 0.77 lbs
Country of Origin USA *
Item Halogen Lamp
Overall Bulb Shape PAR
Bulb Shape PAR38
Bulb Base Type Medium Skirted (E26)
Watts 38
Average Bulb Life 1500 hr.
Lumens 520
Voltage 120
Light Technology Halogen
Light Appearance 2700 to 2999K, Soft White
Bulb Type Reflector
Bulb Beam Angle 10 Degrees
Max. Overall Bulb Length 5-5/16"
Dimmable Yes
Light Bulb Dia. 4-3/4"
Light Distribution Spot
Bulb Finish Clear
Bulb Color Temp. 2850K
Bulb Designation 38PAR38H1500SP10 120
Shatter-Resistant No
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions