Check Availability
  • GE LIGHTING 

    38 Watts Halogen Lamp, PAR30L, Medium Screw (E26), 550 Lumens, 2850K Bulb Color Temp.

  • Item # 39P424
  • Mfr. Model # 38PAR30L/H/SP10 120
38 Watts Halogen Lamp, PAR30L, Medium Screw (E26), 550 Lumens, 2850K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Provide crisp, white light and use less energy than standard halogen lamps. Ideal as a substitute for regular incandescent lighting in outdoor security fixtures.
Show More Close
 

Technical Specifications

Item # 39P424
Mfr. Model # 38PAR30L/H/SP10 120
UNSPSC #39101601
Catalog Page 497
Shipping Weight 0.5 lbs
Country of Origin China *
Item Halogen Lamp
Overall Bulb Shape PAR
Bulb Shape PAR30L
Bulb Base Type Medium Screw (E26)
Watts 38
Average Bulb Life 1500 hr.
Lumens 550
Voltage 120
Light Technology Halogen
Light Appearance 2700 to 2999K, Soft White
Bulb Type Reflector
Bulb Beam Angle 10 Degrees
Max. Overall Bulb Length 4-3/4"
Dimmable Yes
Light Bulb Dia. 3-3/4"
Light Distribution Spot
Bulb Finish Clear
Bulb Color Temp. 2850K
Bulb Designation 38PAR30L/H/SP10
Shatter-Resistant No
Bulb Primary Application General Purpose
* This product's country of origin is subject to change

Welcome Sign In