Check Availability
  • GE LIGHTING 

    36W Power Output LED Driver, 1.24 ADC Output Current, No Dimming, 0.17 to 0.36 AAC Input Current

  • Item # 31LA58
  • Mfr. Model # LED21T8/DR/2L
36W Power Output LED Driver, 1.24 ADC Output Current, No Dimming, 0.17 to 0.36 AAC Input Current
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The GE Constant Voltage LED Driver is an excellent 24V solution that can be used with indoor recessed, track, and industrial lighting systems, as well as outdoor roadway and parking lot lighting, and T8 LED tubes.
Show More Close
 

Technical Specifications

Item # 31LA58
Mfr. Model # LED21T8/DR/2L
UNSPSC #39111801
Shipping Weight 0.85 lbs
Country of Origin China *
Item LED Driver
Power Output 36W
Output Voltage 27 to 33VDC
Length 9-1/2"
Width 1"
Height 1-5/16"
Output Current 1.24 ADC
Input Voltage 120 to 277VAC
Input Current 0.17 to 0.36 AAC
Input Power 42
Ballast Item LED Driver
Ballast Dimming No
Ballast Dimming Type No Dimming
Ambient Temp. Range -20 Degrees to 40 Degrees F
Environmental Rating Dry Location
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions