Check Availability
  • GE LIGHTING 

    36" 45 Watts Linear Fluorescent Lamp, T12, Recessed Double Contact (R17d), 2800 Lumens

  • Item # 4V529
  • Mfr. Model # F36T12/CW/HO
36" 45 Watts Linear Fluorescent Lamp, T12, Recessed Double Contact (R17d), 2800 Lumens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4V529
Mfr. Model # F36T12/CW/HO
UNSPSC #39101605
Catalog Page 482
Shipping Weight 0.45 lbs
Country of Origin USA *
Item Linear Fluorescent Lamp
Bulb Shape T12
Bulb Base Type Recessed Double Contact (R17d)
Max. Overall Bulb Length 36"
Watts 45
Light Appearance 4000 to 4999K, Cool White
Bulb Color Temp. 4100K
Bulb Primary Application General Purpose
Average Bulb Life 9000 hr.
Lumens 2800
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1-1/2"
Color Rendering Index 60.0
Bulb Min. Starting Temp. -20 Degrees F
Bulb Designation F36T12/CW/HO
High Output Yes
Standards Meets 2012 Lighting Legislation Energy
Case Quantity 24
CEE Certified Yes
ANSI Code 1012-1
Voltage 120
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms