Check Availability
  • GE LIGHTING 

    36" 30 Watts Linear Fluorescent Lamp, T12, Medium Bi-Pin (G13), 2350 Lumens, 3500K Bulb Color Temp.

  • Item # 6NB27
  • Mfr. Model # F30T12/SP35/RS/ECO
36" 30 Watts Linear Fluorescent Lamp, T12, Medium Bi-Pin (G13), 2350 Lumens, 3500K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6NB27
Mfr. Model # F30T12/SP35/RS/ECO
UNSPSC #39101605
Catalog Page 482
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Linear Fluorescent Lamp
Bulb Shape T12
Bulb Base Type Medium Bi-Pin (G13)
Max. Overall Bulb Length 36"
Watts 30
Light Appearance 3000 to 3999K, Warm White
Bulb Color Temp. 3500K
Bulb Primary Application General Purpose
Average Bulb Life 18,000 hr.
Lumens 2350
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1-1/2"
Color Rendering Index 73.0
Bulb Min. Starting Temp. 50 Degrees F
Bulb Designation F30T12/SP35/RS/ECO
High Output No
Standards Meets 2012 Lighting Legislation Energy
Case Quantity 24
CEE Certified No
ANSI Code 1004-1
Voltage 120
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms