Check Availability
  • GE LIGHTING 

    36" 30 Watts Linear Fluorescent Lamp, T8, Medium Bi-Pin (G13), 2125 Lumens, 3000K Bulb Color Temp.

  • Item # 3JK60
  • Mfr. Model # F30T8/KB-6PK
36" 30 Watts Linear Fluorescent Lamp, T8, Medium Bi-Pin (G13), 2125 Lumens, 3000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3JK60
Mfr. Model # F30T8/KB-6PK
UNSPSC #39101605
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Linear Fluorescent Lamp
Bulb Shape T8
Bulb Base Type Medium Bi-Pin (G13)
Max. Overall Bulb Length 36"
Watts 30
Light Appearance 3000 to 3999K, Warm White
Bulb Color Temp. 3000K
Bulb Primary Application Kitchen and Bath
Average Bulb Life 7500 hr.
Lumens 2125
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1"
Color Rendering Index 70.0
Bulb Min. Starting Temp. 50 Degrees F
Bulb Designation F30T8/KB
Standards Meets 2012 Lighting Legislation Energy
Case Quantity 6
ANSI Code 2018-1
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms