Check Availability
  • GE LIGHTING 

    36" 25 Watts Linear Fluorescent Lamp, T12, Medium Bi-Pin (G13), 2025 Lumens, 3500K Bulb Color Temp.

  • Item # 6NB23
  • Mfr. Model # F25T12/SP35/RS/WM//ECO
36" 25 Watts Linear Fluorescent Lamp, T12, Medium Bi-Pin (G13), 2025 Lumens, 3500K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6NB23
Mfr. Model # F25T12/SP35/RS/WM//ECO
UNSPSC #39101605
Catalog Page 482
Shipping Weight 0.47 lbs
Country of Origin USA *
Item Linear Fluorescent Lamp
Bulb Shape T12
Bulb Base Type Medium Bi-Pin (G13)
Max. Overall Bulb Length 36"
Watts 25
Light Appearance 3000 to 3999K, Warm White
Bulb Color Temp. 3500K
Bulb Primary Application General Purpose
Average Bulb Life 18,000 hr.
Lumens 2025
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1-1/2"
Color Rendering Index 73.0
Bulb Min. Starting Temp. 50 Degrees F
Bulb Designation F25T12/SP35/RS/WM/ECO
High Output No
Standards Meets 2012 Lighting Legislation Energy
Case Quantity 24
CEE Certified No
Voltage 120
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms