Check Availability
  • GE LIGHTING 

    36" 25 Watts Linear Fluorescent Lamp, T8, Medium Bi-Pin (G13), 2080 Lumens, 4100K Bulb Color Temp.

  • Item # 4YCR1
  • Mfr. Model # F25T8/SPX41/ECO/CVG
36" 25 Watts Linear Fluorescent Lamp, T8, Medium Bi-Pin (G13), 2080 Lumens, 4100K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4YCR1
Mfr. Model # F25T8/SPX41/ECO/CVG
UNSPSC #39101605
Shipping Weight 0.37 lbs
Country of Origin USA *
Item Linear Fluorescent Lamp
Bulb Shape T8
Bulb Base Type Medium Bi-Pin (G13)
Max. Overall Bulb Length 36"
Watts 25
Light Appearance 4000 to 4999K, Cool White
Bulb Color Temp. 4100K
Bulb Primary Application General Purpose
Average Bulb Life 36,000 hr.
Lumens 2080
Shatter-Resistant Yes
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1"
Color Rendering Index 86.0
Bulb Min. Starting Temp. -22 Degrees F
Bulb Designation F25T8/SPX41/ECO/CVG
Standards Meets 2012 Lighting Legislation Energy, TCLP Compliant
Case Quantity 24
ANSI Code 1002-1
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms