Check Availability
  • GE LIGHTING 

    36" 25 Watts Linear Fluorescent Lamp, T8, Medium Bi-Pin (G13), 1990 Lumens, 5000K Bulb Color Temp.

  • Item # 21GR14
  • Mfr. Model # F25T8XLSPX50ECVG
36" 25 Watts Linear Fluorescent Lamp, T8, Medium Bi-Pin (G13), 1990 Lumens, 5000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21GR14
Mfr. Model # F25T8XLSPX50ECVG
UNSPSC #39101605
Shipping Weight 0.37 lbs
Country of Origin USA *
Item Linear Fluorescent Lamp
Bulb Shape T8
Bulb Base Type Medium Bi-Pin (G13)
Max. Overall Bulb Length 36"
Watts 25
Light Appearance 5000K and Above, Daylight
Bulb Color Temp. 5000K
Average Bulb Life 45,000 hr.
Lumens 1990
Shatter-Resistant Yes
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1"
Color Rendering Index 83.0
Bulb Min. Starting Temp. -22 Degrees F
Bulb Designation F25T8/XL/SPX50/E/ECO/CVG
Standards Meets 2012 Lighting Legislation Energy Standards
Case Quantity 24
Voltage 120
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms