Check Availability
  • GE LIGHTING 

    36" 20 Watts Linear Fluorescent Lamp, T8, Medium Bi-Pin (G13), 1690 Lumens, 6500K Bulb Color Temp.

  • Item # 53RH25
  • Mfr. Model # F25T8/SXL/SPX65ECO
36" 20 Watts Linear Fluorescent Lamp, T8, Medium Bi-Pin (G13), 1690 Lumens, 6500K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53RH25
Mfr. Model # F25T8/SXL/SPX65ECO
UNSPSC #39101605
Shipping Weight 0.29 lbs
Country of Origin USA *
Item Linear Fluorescent Lamp
Bulb Shape T8
Bulb Base Type Medium Bi-Pin (G13)
Max. Overall Bulb Length 36"
Watts 20
Light Appearance 5000K and Above, Daylight
Bulb Color Temp. 6500K
Bulb Primary Application General Purpose
Average Bulb Life 60,000 hr.
Lumens 1690
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1"
Color Rendering Index 70.0
Bulb Min. Starting Temp. -22 Degrees F
Bulb Designation F25T8/SXL/SPX65/ECO
High Output No
Standards TCLP Compliant, Meets 2012 Lighting Legislation
Case Quantity 24
CEE Certified No
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms