Check Availability
  • GE LIGHTING 

    35 Watts U-Shaped Fluorescent Lamp, T12, Medium Bi-Pin (G13), 2300 Lumens, 4100K Bulb Color Temp.

  • Item # 24W598
  • Mfr. Model # F35/CX41/U6/WM
35 Watts U-Shaped Fluorescent Lamp, T12, Medium Bi-Pin (G13), 2300 Lumens, 4100K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24W598
Mfr. Model # F35/CX41/U6/WM
UNSPSC #39101605
Catalog Page 485
Shipping Weight 0.95 lbs
Country of Origin USA *
Item U-Shaped Fluorescent Lamp
Bulb Shape T12
Bulb Base Type Medium Bi-Pin (G13)
Max. Overall Bulb Length 22-1/2"
Bulb Bend Radius 6"
Light Bulb Dia. 1-1/2"
Watts 35
Light Appearance 4000 to 4999K, Cool White
Lumens 2300
Average Bulb Life 14,000 hr.
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type U-Bend
Bulb Color Temp. 4100K
Color Rendering Index 87.0
Bulb Start Type Rapid
Bulb Designation F35/CX41/U/6/WM
Standards Meets 2012 Lighting Legislation Energy Standards
CEE Certified No
* This product's country of origin is subject to change

Compliance and Restrictions