Check Availability
  • GE LIGHTING 

    35/65 Watts Halogen Sealed Beam Lamp, Rectangular, 3 Contact Lugs, 3000K Bulb Color Temp.

  • Item # 6VK86
  • Mfr. Model # H6054
35/65 Watts Halogen Sealed Beam Lamp, Rectangular, 3 Contact Lugs, 3000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6VK86
Mfr. Model # H6054
UNSPSC #39101612
Shipping Weight 1.85 lbs
Country of Origin USA *
Item Halogen Sealed Beam Lamp
Overall Bulb Shape Rectangular
Bulb Shape Rectangular
Bulb Base Type 3 Contact Lugs
Watts 35/65
Average Bulb Life 150/320 hr.
Voltage 12.8
Light Technology Halogen
Light Appearance 3000 to 3999K, Warm White
Bulb Type Reflector
Max. Overall Bulb Length 4"
Dimmable Yes
Light Distribution Headlamp
Bulb Finish Clear
Bulb Color Temp. 3000K
Bulb Designation H6054
Shatter-Resistant No
Bulb Primary Application Automotive
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms